Retractable Ballpoint Pen, Medium 1.0 mm Black PK12

UNI-BALL| Zoro #: G0189165| Mfr #: 42070

$18.96 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Features: Writes Upside DownItem: Ballpoint PenBarrel Material: Plastic
Save 15%. Sign up for Z-mail.


Zoro #: G0189165 Mfr #: 42070
Features: Writes Upside DownItem: Ballpoint Pen
Barrel Material: PlasticGrip: Smooth
Ink Color: BlackBarrel Color: Black
Pen Type: RetractablePoint Size: 1.0 mm
Point Type: MediumCountry of Origin (subject to change): Japan


Ballpoint Pen, Retractable, Point Size 1.0 mm, Point Type Medium, Ink Color Black, Barrel Material Plastic, Barrel Color Black, Pen Grip Textured Cushion, Features Writes Upside Down, Package Quantity 12