KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Retractable Ballpoint Pen, Medium 1.0 mm Blue PK12

UNI-BALL| Zoro #: G0189174| Mfr #: 42071

$18.70 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Point Size: 1.0 mm
Features: Writes Upside Down
Barrel Material: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0189174 Mfr #: 42071
Point Size: 1.0 mmFeatures: Writes Upside Down
Barrel Material: PlasticBarrel Color: Blue
Pen Type: RetractablePoint Type: Medium
Item: Ballpoint PenGrip: Smooth
Ink Color: BlueCountry of Origin (subject to change): Japan

Description

Ballpoint Pen, Retractable, Point Size 1.0 mm, Point Type Medium, Ink Color Blue, Barrel Material Plastic, Barrel Color Blue, Smooth Grip, Features Writes Upside Down, Package Quantity 12

Reviews