HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Ballpoint Pen, Stick, 1.0 mm, Black PK12

UNI-BALL| Zoro #: G0189235| Mfr #: 33921

$18.80 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Grip: Rubber
Features: Water Resistant Ink
Point Size: 1.0 mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0189235 Mfr #: 33921
Grip: RubberFeatures: Water Resistant Ink
Point Size: 1.0 mmBarrel Color: Gray
Ink Color: BlackPoint Type: Bold
Item: Ballpoint PenPen Type: Stick
Barrel Material: PlasticCountry of Origin (subject to change): Japan

Description

Ballpoint Pen, Stick, Point Size 1.0 mm, Point Type Bold, Ink Color Black, Barrel Material Plastic, Barrel Color Gray, Pen Grip Textured, Features Water Resistant Ink, Package Quantity 12

Reviews