KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Ballpoint Pen, Stick, 1.0 mm, Blue PK12

UNI-BALL| Zoro #: G0189244| Mfr #: 33922

$18.32 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Grip: Rubber
Item: Ballpoint Pen
Point Type: Bold
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0189244 Mfr #: 33922
Grip: RubberItem: Ballpoint Pen
Point Type: BoldFeatures: Water Resistant Ink
Barrel Color: GrayPen Type: Stick
Point Size: 1.0 mmBarrel Material: Plastic
Ink Color: BlueCountry of Origin (subject to change): Japan

Description

Ballpoint Pen, Stick, Point Size 1.0 mm, Point Type Bold, Ink Color Blue, Barrel Material Plastic, Barrel Color Gray, Pen Grip Textured, Features Water Resistant Ink, Package Quantity 12

Reviews