Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Ballpoint Pen, Stick, 1.0 mm, Red PK12

  • Zoro #: G0189253
  • Mfr #: 33923
$14.58 ($1.22/unit)
  • Item: Ballpoint Pens
  • Pen Type: Stick
  • Barrel Material: Plastic
See full product details
Orders over $75 ship free.

Uni-Ball #33923 Specifications

  • Zoro #: G0189253
  • Mfr #: 33923
Item: Ballpoint Pens Pen Type: Stick
Barrel Material: Plastic Pen Grip: Textured
Pen Cushion: Yes Point Size: 1.0 mm
Grip: Rubber Ink Color: Red
Point Type: Bold Barrel Color: Gray
Features: Water Resistant Ink Pen Ink Color: Red
Pen Tip: 1.0mm Includes Pen Cushion: Yes
Pen Cap: Capped Series: Uni Super Ink(TM)
Shop By: Limited-Time Deals Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Ballpoint Pen, Stick, Point Size 1.0mm, Point Type Bold, Ink Color Red, Barrel Material Plastic, Barrel Color Gray, Pen Grip Textured, Features Water Resistant Ink, Package Quantity 12

Reviews of Uni-Ball #33923