Retractable Gel Pen, Medium 0.7 mm, Blue PK12

UNI-BALL| Zoro #: G0226213| Mfr #: 33951

$15.15 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pen Type: Retractable
Ink Color: Blue
Barrel Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0226213 Mfr #: 33951
Pen Type: RetractableInk Color: Blue
Barrel Color: BlackPoint Size: 0.7 mm
Item: Gel PenBarrel Material: Plastic
Features: Water Resistant InkGrip: Textured
Point Type: MediumCountry of Origin (subject to change): Japan

Description

Gel Pen, Retractable, Point Size 0.7 mm, Point Type Medium, Ink Color Blue, Barrel Material Plastic, Barrel Color Black, Pen Grip Textured Cushion, Features Water Resistant Ink, Package Quantity 12

Reviews