KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Retractable Gel Pen, Medium 0.7 mm, Red PK12

UNI-BALL| Zoro #: G0226222| Mfr #: 33952

$15.15 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Features: Water Resistant Ink
Grip: Textured
Barrel Material: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0226222 Mfr #: 33952
Features: Water Resistant InkGrip: Textured
Barrel Material: PlasticInk Color: Red
Point Size: 0.7 mmPen Type: Retractable
Barrel Color: BlackPoint Type: Medium
Country of Origin (subject to change): Japan

Description

Gel Pen, Retractable, Point Size 0.7 mm, Point Type Medium, Ink Color Red, Barrel Material Plastic, Barrel Color Black, Textured Grip, Features Water Resistant Ink, Package Quantity 12

Reviews