KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Gel Pen, Stick, Medium 0.7 mm, Black PK12

UNI-BALL| Zoro #: G0189183| Mfr #: 65450

$13.05 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pen Type: Stick
Ink Color: Black
Barrel Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0189183 Mfr #: 65450
Pen Type: StickInk Color: Black
Barrel Color: BlackPoint Size: 0.7 mm
Item: Gel PenBarrel Material: Plastic
Grip: SoftPoint Type: Medium
Country of Origin (subject to change): Japan

Description

Gel Pen, Stick, Point Size 0.7 mm, Point Type Medium, Ink Color Black, Barrel Material Plastic, Barrel Color Black, Pen Grip Textured Cushion, Package Quantity 12

Reviews