Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Gel Pen, Stick, Medium 0.7 mm, Blue PK12
  • Zoro #: G0189192
  • Mfr #: 65451
$14.29 ($1.19/unit)
  • Point Size: 0.7mm
  • Barrel Material: Plastic
  • Pen Cushion: Yes
See full product details
Orders over $75 ship free.

Uni-Ball #65451 Specifications

  • Zoro #: G0189192
  • Mfr #: 65451
Point Size: 0.7mm Barrel Material: Plastic
Pen Cushion: Yes Point Type: Medium
Pen Grip: Textured Cushion Pen Tip: 0.7mm
Pen Type: Stick Pen Ink Color: Blue
Grip: Soft Item: Gel Pens
Barrel Color: Blue Ink Color: Blue
Includes Pen Cushion: Yes Pen Cap: Capped
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Whether you're shopping for an executive-style pen for your desk, or a great deal on bulk ballpoint pens for the office, you'll love the options and prices we offer. Here are some important details for the Gel Pen : POINT SIZE: 0.7mm, INK COLOR: Blue, PEN TYPE: Stick

Reviews of Uni-Ball #65451