KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Retractable Rollerball Pen, Fine 0.7 mm, Blue PK12

UNI-BALL| Zoro #: G0162407| Mfr #: 62153

$37.80 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Grip: Rubber
Item: Rollerball Pen
Point Type: Fine
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0162407 Mfr #: 62153
Grip: RubberItem: Rollerball Pen
Point Type: FineFeatures: Water Resistant Ink
Barrel Color: GrayPen Type: Retractable
Point Size: 0.7 mmBarrel Material: Plastic
Ink Color: BlueCountry of Origin (subject to change): Japan

Description

Rollerball Pen, Retractable, Point Size 0.7 mm, Point Type Fine, Ink Color Blue, Barrel Material Plastic, Barrel Color Gray, Pen Grip Textured, Features Water Resistant Ink, Package Quantity 12

Reviews