KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Retractable Rollerball Pen, Fine 0.7 mm, Black PK12

UNI-BALL| Zoro #: G0162391| Mfr #: 62152

$26.12 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Point Size: 0.7 mm
Features: Water Resistant Ink
Barrel Material: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0162391 Mfr #: 62152
Point Size: 0.7 mmFeatures: Water Resistant Ink
Barrel Material: PlasticBarrel Color: Gray
Pen Type: RetractablePoint Type: Fine
Item: Rollerball PenGrip: Rubber
Ink Color: BlackCountry of Origin (subject to change): Japan

Description

Rollerball Pen, Retractable, Point Size 0.7 mm, Point Type Fine, Ink Color Black, Barrel Material Plastic, Barrel Color Gray, Rubber Grip, Features Water Resistant Ink, Package Quantity 12

Reviews