Rollerball Pen, Stick, Fine 0.7 mm, Black PK12

UNI-BALL| Zoro #: G0162565| Mfr #: 1734903

$16.61 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Grip: Smooth
Item: Rollerball Pen
Point Type: Fine
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0162565 Mfr #: 1734903
Grip: SmoothItem: Rollerball Pen
Point Type: FineFeatures: Needle Point
Barrel Color: BlackPen Type: Stick
Point Size: 0.7 mmBarrel Material: Plastic
Ink Color: BlackCountry of Origin (subject to change): Japan

Description

Rollerball Pen, Stick, Point Size 0.7 mm, Point Type Fine, Ink Color Black, Barrel Material Plastic, Barrel Color Black, Pen Grip None, Features Needle Point, Package Quantity 12

Reviews