Rollerball Pen, Stick, Fine 0.5 mm, Black PK12

UNI-BALL| Zoro #: G0162583| Mfr #: 60151

$9.67 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pen Type: Stick
Ink Color: Black
Barrel Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0162583 Mfr #: 60151
Pen Type: StickInk Color: Black
Barrel Color: BlackPoint Size: 0.5 mm
Item: Rollerball PenBarrel Material: Plastic
Grip: SmoothPoint Type: Fine
Country of Origin (subject to change): Japan

Description

Rollerball Pen, Stick, Point Size 0.5 mm, Point Type Fine, Ink Color Black, Barrel Material Plastic, Barrel Color Black, Pen Grip None, Package Quantity 12

Reviews