SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Rollerball Pen, Stick, Fine 0.5 mm, Red PK12

UNI-BALL| Zoro #: G0162592| Mfr #: 60152

$9.67 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Ink Color: RedItem: Rollerball PenBarrel Material: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0162592 Mfr #: 60152
Ink Color: RedItem: Rollerball Pen
Barrel Material: PlasticGrip: Smooth
Point Size: 0.5 mmBarrel Color: Red
Pen Type: StickPoint Type: Fine
Country of Origin (subject to change): Japan

Description

Rollerball Pen, Stick, Point Size 0.5 mm, Point Type Fine, Ink Color Red, Barrel Material Plastic, Barrel Color Red, Pen Grip None, Package Quantity 12

Reviews