DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Rollerball Pen, Stick, Micro 0.5 mm, Black PK12

UNI-BALL| Zoro #: G0162531| Mfr #: 60106

$16.73 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Grip: Smooth
Features: Water Resistant Ink
Point Size: 0.5 mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0162531 Mfr #: 60106
Grip: SmoothFeatures: Water Resistant Ink
Point Size: 0.5 mmBarrel Color: Gray
Ink Color: BlackPoint Type: Micro
Item: Rollerball PenPen Type: Stick
Barrel Material: PlasticCountry of Origin (subject to change): Japan

Description

Rollerball Pen, Stick, Point Size 0.5 mm, Point Type Micro, Ink Color Black, Barrel Material Plastic, Barrel Color Gray, Pen Grip None, Features Water Resistant Ink, Package Quantity 12

Reviews