BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Rollerball Pen, Stick, Micro 0.5 mm, Black PK12

UNI-BALL| Zoro #: G0162461| Mfr #: 69000

$21.99 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pen Type: StickBarrel Color: GrayItem: Rollerball Pen
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0162461 Mfr #: 69000
Pen Type: StickBarrel Color: Gray
Item: Rollerball PenPoint Type: Micro
Barrel Material: PlasticPoint Size: 0.5 mm
Features: Water Resistant InkGrip: Smooth
Ink Color: BlackCountry of Origin (subject to change): Japan

Description

Rollerball Pen, Stick, Point Size 0.5 mm, Point Type Micro, Ink Color Black, Barrel Material Plastic, Barrel Color Gray, Pen Grip Textured, Features Water Resistant Ink, Package Quantity 12

Reviews