KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Rollerball Pen, Stick, Micro 0.5 mm, Blue PK12

UNI-BALL| Zoro #: G0162486| Mfr #: 69021

$22.80 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Grip: Smooth
Item: Rollerball Pen
Point Type: Micro
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0162486 Mfr #: 69021
Grip: SmoothItem: Rollerball Pen
Point Type: MicroFeatures: Water Resistant Ink
Barrel Color: GrayPen Type: Stick
Point Size: 0.5 mmBarrel Material: Plastic
Ink Color: BlueCountry of Origin (subject to change): Japan

Description

Rollerball Pen, Stick, Point Size 0.5 mm, Point Type Micro, Ink Color Blue, Barrel Material Plastic, Barrel Color Gray, Pen Grip Textured, Features Water Resistant Ink, Package Quantity 12

Reviews