Rollerball Pen, Stick, Micro 0.5 mm, Red PK12

UNI-BALL| Zoro #: G0162556| Mfr #: 60117

$16.61 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pen Type: Stick
Ink Color: Red
Barrel Color: Gray
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0162556 Mfr #: 60117
Pen Type: StickInk Color: Red
Barrel Color: GrayPoint Size: 0.5 mm
Item: Rollerball PenBarrel Material: Plastic
Features: Water Resistant InkGrip: Smooth
Point Type: MicroCountry of Origin (subject to change): Japan

Description

Rollerball Pen, Stick, Point Size 0.5 mm, Point Type Micro, Ink Color Red, Barrel Material Plastic, Barrel Color Gray, Pen Grip None, Features Water Resistant Ink, Package Quantity 12

Reviews