Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Rollerball Pen, Stick, Medium 0.7 mm, Black PK12

  • Zoro #: G0189217
  • Mfr #: 40173
$20.83 ($1.74/unit)
  • Pen Ink Color: Black
  • Features: Water Resistant Ink
  • Pen Cushion: Yes
See full product details
Orders over $75 ship free.

Uni-Ball #40173 Specifications

  • Zoro #: G0189217
  • Mfr #: 40173
Pen Ink Color: Black Features: Water Resistant Ink
Pen Cushion: Yes Barrel Color: Gray
Pen Tip: 0.7mm Pen Type: Stick
Grip: Rubber Item: Rollerball Pens
Pen Grip: Textured Ink Color: Black
Barrel Material: Plastic Point Size: 0.7mm
Point Type: Medium Includes Pen Cushion: Yes
Pen Cap: Capped Series: Uni Super Ink(TM)
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Rollerball Pens, Pen Tip 0.7mm, Barrel Material Plastic, Barrel Color Gray, Pen Grip Textured, Pen Cap Capped, Includes Pen Cushion Yes, Pen Ink Color Black, Series Uni Super Ink(TM), Features Water Resistant Ink, Package Quantity 12

Reviews of Uni-Ball #40173