This item is Discontinued.

Uni-Ball Rollerball Pen, Stick, 0.7 mm, Black PK12 60143

Rollerball Pen, Stick, 0.7 mm, Black PK12 (Discontinued)

  • Mfr # 60143
  • Zoro # G3008004
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60143
Zoro #
G3008004
UPC #
070530601435
Country of Origin
Japan

Dimensions

Point Size
0.7mm

Details

Ink Color
Black
Pen Type
Stick
Item
Rollerball Pen
Pen Ink Color
Black
Pen Cap
Capped
Barrel Color
Gray
Pen Tip
0.7 mm
Grip
Rubber
Pen Grip
None
Pen Cushion
No
Features
Water Resistant Ink
Point Type
Bold
Barrel Material
Plastic
Includes Pen Cushion
Cushion Not Included
Product Type
Rollerball Pens
Material
Plastic
Marker Cap
Capped

Description

Rollerball Pen, Pen Tip 0.7 mm, Barrel Material Plastic, Barrel Color Gray, Pen Grip None, Pen Cap Capped, Includes Pen Cushion Cushion Not Included, Pen Ink Color Black, Features Water Resistant Ink, Package Quantity 12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.