Uni-Ball
Rollerball Pen, Stick, Medium 0.7 mm, Blue PK12
Mfr # 40174
Zoro # G0189226
$75.10
28% off
$53.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Stick
- Point Size 0.7mm
- Point Type Medium
- Pen Cushion Yes
- Pen Tip 0.7 mm
Explore More Products
- UNI-BALL Rollerball Pen, Stick, Medium 0.7 mm, Black PK12 40173
- UNI-BALL Deluxe Stick Roller Ball Pen, Micro 0.5mm, Black Ink, Gray Barrel, PK12 60025
- UNI-BALL Deluxe Stick RB Pen, Fine 0.7mm, Blue Ink, Champagne Barrel, PK12 60053
- UNI-BALL Pen, Gel, 207Impact, Retrct, Rd UBC65872
- UNI-BALL Pen, Uniball, Onyx, 0.7Mm, Rd, PK12 UBC60144
- UNI-BALL Needle Stick Roller Ball Pen, Fine 0.7mm, Astd Ink, Silver Barrel, PK8 1734916
- UNI-BALL Pen, Uniball, Deluxe, 0.5Mm UBC60025
- UNI-BALL Uni-ball 069545 Vision Elite Refillable Water Resistant Rollerball Gel Pen; 0.8 Mm. Bold Tip; Blue And Black 69545
- UNI-BALL Uni-ball 002824 Vision Acid-Free Waterproof Roller Ball Pen; 0.5 Mm. Micro Tip; Black 2824
- SCHNEIDER PEN Slider Memo Ballpoint Pen, Viscoglide Ink, 1.4 mm, Red, 10PK 150202
- SCHNEIDER PEN Slider Basic XB Ballpoint Pen Viscoglide Ink, 1.4 mm, Violet, 10PK 151203
- Uni-Ball Pens