Uni-Ball

Signo Retractable Gel Pen, 0.7mm, Red Ink, Red/Metallic Barrel, PK12

Hover or click to zoom Tap to zoom
Key Features
  • Pen Type: Gel Pen
  • Color: Red
  • Tip Size: 0.7 mm
  • Marking Tool Product Group: Signo
  • Pen Grip: Rubber
  • Weight: 0.298 lbs
  • Pen Tip: Conical
  • Pen Point Size: 0.7 mm
See all product information
$21.99
Pk of 12, $1.83/ea
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
Free 30-Day Returns Free 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents