Uni-Ball

Uni-ball 079125 Water Resistant Rollerball Pen; 0.5 Mm. Micro Tip; Red Ink; Black Barrel; Pack Of 12

Uni-Ball Uni-ball 079125 Water Resistant Rollerball Pen; 0.5 Mm. Micro Tip; Red Ink; Black Barrel; Pack Of 12 79125
Hover or click to zoom Tap to zoom
Key Features
  • Country of Origin (subject to change): Japan
See full product details
$40.67

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Uni-Ball #79125 Specifications

  • Country of Origin (subject to change): Japan

Description

Rollerball Pen provides a smooth writing experience as a fountain pen, without any mess. This true classic pen containing 80% of post-consumer recycled electronics features uni super ink which helps to prevent against check and document fraud.

Features
  • Color - Red Ink, Black Barrel
  • Material - Stainless Steel Barrel
  • Tip Size - 0.5 mm.
  • Pack - 12
  • Tip Type - Micro

Restrictions and Compliance

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • Hazardous material
  • This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.

Reviews of Uni-Ball #79125

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.