Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Paint Marker, Metallic Silver, 12PK
  • Zoro #: G0189576
  • Mfr #: 63614
$27.87 ($2.32/unit)
  • Marking Tool Tip Shape: Bullet
  • Item: Paint Marker
  • Marking Tool Surface Material: Ceramic, Concrete, Glass, Metal, Wood, Plastic, Rubber, Stone
See full product details
Orders over $75 ship free.

Uni-Paint #63614 Specifications

  • Zoro #: G0189576
  • Mfr #: 63614
Marking Tool Tip Shape: Bullet Item: Paint Marker
Marking Tool Surface Material: Ceramic, Concrete, Glass, Metal, Wood, Plastic, Rubber, Stone Marking Tool Tip Size Group: Medium
Features: Weatherproof and Fadeproof Marking Tool Base Material: Paint
Color: Metallic Silver Package Quantity: 12PK
Marker Type: Permanent Marking Tool Product Group: Paint Markers
Tip Size: 1/8" Marking Tool Color Family: Silvers
Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

Paint Markers, Paint Marker, Marking Tool Surface Material Ceramic, Concrete, Glass, Metal, Wood, Plastic, Rubber, Stone, Marker Type Permanent, Marking Tool Base Material Paint, Marking Tool Color Family Silvers, Marking Tool Tip Size Group Medium, Marking Tool Tip Shape Bullet, Tip Size 1/8 In., Color Metallic Silver, Package Quantity 12

Restrictions and Compliance

Hazardous material

Reviews of Uni-Paint #63614