HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Pro-Wash W Paint Marker, White, Pk12

UNI-PAINT| Zoro #: G0189515| Mfr #: 63602

$26.42 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tip Size: Medium
Features: Weatherproof and Fadeproof
Item: Paint Marker
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0189515 Mfr #: 63602
Tip Size: MediumFeatures: Weatherproof and Fadeproof
Item: Paint MarkerColor: Red
Country of Origin (subject to change): Viet Nam

Description

Paint Marker, Tip Size Medium, Red, Tip Style Medium, Features Weatherproof and Fadeproof, Package Quantity 12

Restrictions and Compliance

*3: Hazardous material

Reviews