Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Paint Marker, Fine Tip, White, 12PK
  • Zoro #: G0189646
  • Mfr #: 63713
$34.76 ($2.90/unit)
  • Color: White
  • Marking Tool Product Group: Paint Markers
  • Marker Type: Permanent
See full product details
Orders over $75 ship free.

Uni-Paint #63713 Specifications

  • Zoro #: G0189646
  • Mfr #: 63713
Color: White Marking Tool Product Group: Paint Markers
Marker Type: Permanent Marking Tool Base Material: Paint
Marking Tool Tip Shape: Bullet Standards: ASTM D-4236
Marking Tool Surface Material: Ceramic, Concrete, Glass, Metal, Wood, Plastic, Rubber, Stone Package Quantity: 12PK
Tip Size: Fine Marking Tool Tip Size Group: Fine
Item: Paint Marker Features: Weatherproof and Fadeproof
Marking Tool Color Family: Whites Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

Paint Markers, Paint Marker, Marking Tool Surface Material Ceramic, Concrete, Glass, Metal, Wood, Plastic, Rubber, Stone, Marker Type Permanent, Marking Tool Base Material Paint, Marking Tool Color Family Whites, Marking Tool Tip Size Group Fine, Marking Tool Tip Shape Bullet, Standards ASTM D-4236, Tip Size Fine, Color White, Package Quantity 12

Restrictions and Compliance

Hazardous material

Reviews of Uni-Paint #63713