Skip to Main Content
We’re experiencing outages with our order-taking software, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Paint Markers, Black , Broad, 6PK

  • Zoro #: G0189436
  • Mfr #: 63731
$38.24 ($6.37/unit)
  • Package Quantity: 6PK
  • Marking Tool Product Group: Paint Markers
  • Marking Tool Tip Size Group: Large
See full product details
Orders over $75 ship free.

Uni-Paint #63731 Specifications

  • Zoro #: G0189436
  • Mfr #: 63731
Package Quantity: 6PK Marking Tool Product Group: Paint Markers
Marking Tool Tip Size Group: Large Marking Tool Base Material: Paint
Marking Tool Surface Material: Glass, Metal, Plastic, Rubber, Wood Tip Size: Broad
Standards: Conforms to ASTM D-4236 Marking Tool Color Family: Blacks
Item: Paint Marker Features: Weatherproof, Fadeproof, Abrasion Resistant
Color: Black Marking Tool Tip Shape: Chisel
Marker Type: Permanent Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

Paint Markers, Paint Marker, Marking Tool Surface Material Ceramic, Concrete, Glass, Metal, Wood, Plastic, Rubber, Stone, Marker Type Permanent, Marking Tool Base Material Paint, Marking Tool Color Family Blacks, Marking Tool Tip Size Group Large, Marking Tool Tip Shape Chisel, Standards Conforms to ASTM D-4236, Tip Size Broad, Color Black, Package Quantity 6

Restrictions and Compliance

Hazardous material

Reviews of Uni-Paint #63731