Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Paint Markers, Blue, Broad, 6PK

  • Zoro #: G0189454
  • Mfr #: 63733
$23.23 ($3.87/unit)
  • Marking Tool Tip Size Group: Large
  • Tip Size: Broad
  • Color: Blue
See full product details
Orders over $75 ship free.

Uni-Paint #63733 Specifications

  • Zoro #: G0189454
  • Mfr #: 63733
Marking Tool Tip Size Group: Large Tip Size: Broad
Color: Blue Marking Tool Color Family: Blues
Marker Type: Permanent Features: Weatherproof, Fadeproof, Abrasion Resistant
Marking Tool Tip Shape: Chisel Package Quantity: 6PK
Item: Paint Marker Marking Tool Product Group: Paint Markers
Standards: Conforms to ASTM D-4236 Marking Tool Surface Material: Ceramic, Concrete, Glass, Metal, Wood, Plastic, Rubber, Stone
Marking Tool Base Material: Paint Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

Paint Markers, Paint Marker, Marking Tool Surface Material Ceramic, Concrete, Glass, Metal, Wood, Plastic, Rubber, Stone, Marker Type Permanent, Marking Tool Base Material Paint, Marking Tool Color Family Blues, Marking Tool Tip Size Group Large, Marking Tool Tip Shape Chisel, Standards Conforms to ASTM D-4236, Tip Size Broad, Color Blue, Package Quantity 6

Restrictions and Compliance

Hazardous material

Reviews of Uni-Paint #63733