Paint Markers, White, Broad, PK6

UNI-PAINT| Zoro #: G0189472| Mfr #: 63743

$20.44 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0189472 Mfr #: 63743
Standards: Conforms to ASTM D-4236Features: Weatherproof, Fadeproof, Abrasion Resistant
Item: Paint MarkerTip Size: Broad
Color: WhiteCountry of Origin (subject to change): Viet Nam

Product Description

When needing an Oil Based, Opaque Paint Marker, look no further! Multiple colors offered that can be used on most surfaces. Not recommended to use for painting whole walls or rooms (that would take a very very long time).

Restrictions and Compliance

*3: Hazardous material

Product Reviews

Save 15%. Sign up for Z-mail.