Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Paint Markers, Yellow, Broad, 6PK

  • Zoro #: G0189463
  • Mfr #: 63735
$33.99 ($5.67/unit)
  • Marking Tool Surface Material: Ceramic, Concrete, Glass, Metal, Wood, Plastic, Rubber, Stone
  • Features: Weatherproof, Fadeproof, Abrasion Resistant
  • Color: Yellow
See full product details
Orders over $75 ship free.

Uni-Paint #63735 Specifications

  • Zoro #: G0189463
  • Mfr #: 63735
Marking Tool Surface Material: Ceramic, Concrete, Glass, Metal, Wood, Plastic, Rubber, Stone Features: Weatherproof, Fadeproof, Abrasion Resistant
Color: Yellow Item: Paint Marker
Marking Tool Tip Shape: Chisel Marking Tool Tip Size Group: Large
Marking Tool Product Group: Paint Markers Package Quantity: 6PK
Marking Tool Color Family: Yellows Marking Tool Base Material: Paint
Tip Size: Broad Marker Type: Permanent
Standards: Conforms to ASTM D-4236 Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

Paint Markers, Paint Marker, Marking Tool Surface Material Ceramic, Concrete, Glass, Metal, Wood, Plastic, Rubber, Stone, Marker Type Permanent, Marking Tool Base Material Paint, Marking Tool Color Family Yellows, Marking Tool Tip Size Group Large, Marking Tool Tip Shape Chisel, Standards Conforms to ASTM D-4236, Tip Size Broad, Color Yellow, Package Quantity 6

Restrictions and Compliance

Hazardous material

Reviews of Uni-Paint #63735