Unicorp
Female Thrd Standoff, 1/4" Hex Standoff
- Zoro #: G8006583
- Mfr #: P509-M06-F16-1032
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Standoff Shape: Hex
- Standoff Gender: Female
- Standoff Material: Aluminum
- System of Measurement: Inch
- Hex Width: 1/4"
- Body Length: 0.1875"
- Thread Size: #10-32
- Type: Female
$6.13
Must order in multiples of 10
Subtotal: $61.30
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Unicorp #P509-M06-F16-1032 Specifications
- Zoro #: G8006583
- Mfr #: P509-M06-F16-1032
- Standoff Shape: Hex
- Standoff Gender: Female
- Standoff Material: Aluminum
- System of Measurement: Inch
- Hex Width: 1/4"
- Body Length: 0.1875"
- Thread Size: #10-32
- Type: Female
- Item: Female Thrd Standoff,
- Country of Origin (subject to change): United States
Description
Female Thrd Standoff,
Reviews of Unicorp #P509-M06-F16-1032
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- UNICORP Female Thrd Standoff, 6MM Hex Standoff M MP1031-M09-F16-M3
- UNICORP Hex Threaded Standoff, 1/4", 6-32 Thdx0. ESOA-632-8
- UNICORP Male-Female Thrd Standoff, 1/4" Hex, 8-3 1459-M06-F16-832
- UNICORP Male-Female Thrd Standoff, 3/16" Hex, 2- 1308-M06-F16-256
- UNICORP Female Thrd Standoff, 3/16" Hex Standoff P317-M03-F21-256
- UNICORP Hex Threaded Standoff, 1/4", 4-40 Thdx0. EBSOS-6440-14
- UNICORP Hex Thrd Standoff, 1/4", 6-32 Thdx0.312 ESO-632-10ZI
- UNICORP Male-Female Thrd Standoff, 3/16" 4-40 Th 1310-M03-F21-440
- UNICORP Hex Thrd Standoff, 1/4", 4-40 Thdx0.125 ESO-6440-4ZI
- ZORO SELECT 4-40X5/8 #1/4 HEX M-F STANDOFFS ALUMINUM 141004HMA
- USA SEALING Hex Standoff, 11.1mm, 16 mm ZSNDF-108
- Unicorp Hex Standoffs