Unicorp
Female Thrd Standoff, 1/4" Hex Standoff
- Zoro #: G7999678
- Mfr #: P509-M06-F16-632
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Standoff Shape: Hex
- Standoff Gender: Female
- Standoff Material: Aluminum
- System of Measurement: Inch
- Hex Width: 1/4"
- Body Length: 0.1875"
- Thread Size: #6-32
- Item: Female Thrd Standoff,
$5.83
Must order in multiples of 10
Subtotal: $58.30
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Unicorp #P509-M06-F16-632 Specifications
- Zoro #: G7999678
- Mfr #: P509-M06-F16-632
- Standoff Shape: Hex
- Standoff Gender: Female
- Standoff Material: Aluminum
- System of Measurement: Inch
- Hex Width: 1/4"
- Body Length: 0.1875"
- Thread Size: #6-32
- Item: Female Thrd Standoff,
- Type: Female
- Country of Origin (subject to change): United States
Description
Female Thrd Standoff,
Reviews of Unicorp #P509-M06-F16-632
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- UNICORP Hex Threaded Standoff, 6.4MM, M3.5 Thdx1 EBSOS-M3.5-10
- UNICORP Hex Threaded Standoff, 5/16", 8-32 Thdx0 EBSOS-832-20
- UNICORP Male-Female Thrd Standoff, 4.5MM Hex M-F MMF1337-M09-F16-M3
- UNICORP Female Thrd Standoff, 4.5MM Hex Standoff MP447-M03-F21-M2.5
- UNICORP Male-Male Thrd Standoff, 6MM Hex M-M Sta MMX1502-M06-F16-M3
- UNICORP Female Thrd Standoff, 1/4" Hex Standoff P545-M03-F21-440
- UNICORP Male-Female Thrd Standoff, 3/16" 4-40 Th 1310-M03-F21-440
- UNICORP Hex Thrd Standoff, 1/4", 4-40 Thdx0.125 ESO-6440-4ZI
- UNICORP Hex Thrd Standoff, 1/4", 6-32 Thdx0.312 ESO-632-10ZI
- UNICORP Hex Thrd Standoff, 5/16", 8-32 Thdx0.375 ESO-832-12ZI
- ZORO SELECT 8-32X5/16 #5/16 HEX FEMALE STANDOFF ALUMINUM 310508HFA
- Unicorp Hex Standoffs