Unicorp
Hex Standoff, #4-40 Thrd Sz, 1/2 in L, Aluminum 1/4" Hex W
Mfr # P529-M06-F16-440
Zoro # G8013005
Sold in multiples of 10 for $55.50
$55.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Female
- Thread Size #4-40
- Overall Length 1/2 in
- Standoff Material Aluminum
- Body Length 1/2 in
Explore More Products
- UNICORP Hex Standoff, M3 Thrd Sz, Steel Zinc Plated, 4.8 mm Hex W EBSO-M3-12ZI
- UNICORP Hex Standoff, M3 Thrd Sz, 4.0 mm L, Stainless Steel 4.5 mm Hex W MP407-M09-F16-M3
- UNICORP Hex Standoff, #2-56 Thrd Sz, Nylon 3/16" Hex W 1303-M19-F16-256
- UNICORP Hex Standoff, #6-32 Thrd Sz, 1/4 in L, Aluminum 1/4" Hex W P513-M06-F16-632
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 5/8 in L, 5/8 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK CRL041088GR
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 1-1/4 in L, 1/2 in Thrd L Aluminum Plain, 5/16" Hex W, 10 PK CRP052003GR
- FASCOMP Hex Standoff, M3-0.5 Thrd Sz, 11 mm L, Stainless Steel Plain, 6.0 mm Hex W FM1308-3005-SS
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 5/8 in L, 5/8 in Thrd L 18-8 Stainless Steel Plain, 1/4" Hex W HST308-632-SS
- FASCOMP Hex Standoff, #10-32 Thrd Sz, 2-1/2 in L, Stainless Steel Plain, 1/2" Hex W FC2333-1032-SS
- NEWPORT FASTENERS Hex Standoff, #6-32 Thrd Sz, Nylon Natural, 1/4" Hex W, 1000 PK 707069
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 3/8 in L, 3/8 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK CRL040666GR
- Unicorp Hex Standoffs