Unicorp
Hex Standoff, #10-32 Thrd Sz, 5/8 in L, Stainless Steel 1/4" Hex W
Mfr # P537-M09-F16-1032
Zoro # G8020197
Sold in multiples of 10 for $86.90
$86.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Female
- Thread Size #10-32
- Overall Length 5/8 in
- Standoff Material Stainless Steel
- Body Length 5/8 in
Explore More Products
- UNICORP Hex Standoff, M3 Thrd Sz, Steel Zinc Plated, 4.8 mm Hex W EBSO-M3-12ZI
- UNICORP Hex Standoff, #6-32 Thrd Sz, Stainless Steel 5/16" Hex W ESOS-8632-34
- UNICORP Hex Standoff, #2-56 Thrd Sz, 3/4 in L, Steel Zinc Plated, 3/16" Hex W P325-M12-F21-256
- UNICORP Hex Standoff, #4-40 Thrd Sz, Aluminum 1/4" Hex W EBSOA-6440-18
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 1/4 in L, 1/4 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK CRR040444GR
- ZORO SELECT Hex Standoff, M3-0.5 Thrd Sz, 26 mm L, 6.0 mm Thrd L Steel Zinc Plated, 5.5 mm Hex W, 100 PK M11398.030.0020
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 1/4 in L, 1/4 in Thrd L Aluminum Plain, 3/16" Hex W, 10 PK CRR030444GR
- FASCOMP Hex Standoff, 1/4"-20 Thrd Sz, 7/8 in L, Stainless Steel Plain, 1/2" Hex W FC2311-2520-SS
- FASCOMP Hex Standoff, 1/4"-20 Thrd Sz, 1/2 in L, Aluminum Plain, 1/2" Hex W FC2305-2520-A
- ZORO SELECT Hex Standoff, M4-0.7 Thrd Sz, 58 mm L, 8.0 mm Thrd L Steel Zinc Plated, 7.0 mm Hex W, 100 PK M11398.040.0050
- FASCOMP Hex Standoff, #10-32 Thrd Sz, 2-1/2 in L, Stainless Steel Plain, 1/2" Hex W FC2333-1032-SS
- Unicorp Hex Standoffs