Unicorp
Female Thrd Standoff, 1/4" Hex Standoff
- Zoro #: G8022193
- Mfr #: P561-M09-F16-440
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Standoff Shape: Hex
- Standoff Gender: Female
- Standoff Material: Stainless Steel
- System of Measurement: Inch
- Hex Width: 1/4 in
- Body Length: 1"
- Thread Size: 1"
- Type: Female
$12.17
Must order in multiples of 10
Ships from United States
Subtotal: $121.70
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Unicorp #P561-M09-F16-440 Specifications
- Zoro #: G8022193
- Mfr #: P561-M09-F16-440
- Standoff Shape: Hex
- Standoff Gender: Female
- Standoff Material: Stainless Steel
- System of Measurement: Inch
- Hex Width: 1/4 in
- Body Length: 1"
- Thread Size: 1"
- Type: Female
- Item: Female Thrd Standoff,
- Outside Dia.: 1/4"
- Country of Origin (subject to change): United States
Description
Female Thrd Standoff,
Reviews of Unicorp #P561-M09-F16-440
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- UNICORP Male-Female Thrd Standoff, 3/16" Hex, 2- 1345-M03-F21-256
- UNICORP Hex Threaded Standoff, 7.9MM, M5 Thdx18M ESO-M5-18ZI
- UNICORP Male-Female Thrd Standoff, 1/4" Hex M-F 1467-M06-F16-440
- UNICORP Male-Male Thrd Standoff, 6MM Hex M-M Sta MMX1507-M09-F09-M3
- UNICORP Male-Female Thrd Standoff, 4.5MM Hex M-F MMF1323-M06-F16-M3
- UNICORP Hex Threaded Standoff, 5/16", 10-32 Thdx ESOS-1032-26
- UNICORP Hex Thrd Standoff, 1/4", 4-40 Thdx0.125 ESO-6440-4ZI
- UNICORP Male-Female Thrd Standoff, 3/16" 4-40 Th 1310-M03-F21-440
- UNICORP Hex Thrd Standoff, 1/4", 6-32 Thdx0.312 ESO-632-10ZI
- ZORO SELECT M4-0.7X5 6 MM HEX M-F STANDOFF ALUMINUM M604005HMA
- ZORO SELECT 4-40X1/4 #3/16 HEX M-F STANDOFFS ZINC ROHS 100404HM
- Unicorp Hex Standoffs