Unicorp
Female Thrd Standoff, 1/4" Hex Standoff
- Zoro #: G8027784
- Mfr #: P593-M03-F21-1032
Hover or click to zoom Tap to zoom
Key Features
- Standoff Shape: Hex
- Standoff Gender: Female
- Standoff Material: Brass
- Standoff Finish: Zinc Plated
- System of Measurement: Inch
- Hex Width: 1/4 in
- Body Length: 1.5"
- Thread Size: #10-32
$5.83
Must order in multiples of 10
Subtotal: $58.30
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Unicorp #P593-M03-F21-1032 Specifications
- Zoro #: G8027784
- Mfr #: P593-M03-F21-1032
- Standoff Shape: Hex
- Standoff Gender: Female
- Standoff Material: Brass
- Standoff Finish: Zinc Plated
- System of Measurement: Inch
- Hex Width: 1/4 in
- Body Length: 1.5"
- Thread Size: #10-32
- Type: Female
- Item: Female Thrd Standoff,
- Outside Dia.: 1/4"
- Country of Origin (subject to change): United States
Description
Female Thrd Standoff,
Reviews of Unicorp #P593-M03-F21-1032
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- UNICORP Female Thrd Standoff, 1/4" Hex Standoff P513-M09-F16-1032
- UNICORP Female Thrd Standoff, 6MM Hex Standoff M MP1019-M09-F16-M4
- UNICORP Hex Threaded Standoff, 4.8MM, M3 Thdx16M EBSOA-M3-16
- UNICORP Hex Threaded Standoff, 6.4MM, M3.5 Thdx6 EBSOS-M3.5-6
- UNICORP Male-Female Thrd Standoff, 4.5MM Hex, M3 MMF1339-M03-F21-M3
- UNICORP Female Thrd Standoff, 4.5MM Hex Standoff MP445-M03-F21-M2.5
- UNICORP Hex Thrd Standoff, 1/4", 4-40 Thdx0.125 ESO-6440-4ZI
- UNICORP Male-Female Thrd Standoff, 3/16" 4-40 Th 1310-M03-F21-440
- UNICORP Hex Thrd Standoff, 1/4", 6-32 Thdx0.312 ESO-632-10ZI
- UNICORP Male-Male Thrd Standoff, 10MM Hex M-M St MMX1707-M06-F16-M4
- UNICORP Hex Threaded Standoff, 5/16", 8-32 Thdx0 ESOA-832-18
- Unicorp Hex Standoffs