Unicorp
Hex Standoff, #8-32 Thrd Sz, 1-1/2 in L, Brass Zinc Plated, 1/4" Hex W
Mfr # P593-M03-F21-832
Zoro # G8025002
Sold in multiples of 10 for $55.50
$55.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Female
- Thread Size #8-32
- Overall Length 1-1/2 in
- Standoff Material Brass
- Standoff Finish Zinc Plated
Explore More Products
- UNICORP Hex Standoff, M3 Thrd Sz, Steel Zinc Plated, 4.8 mm Hex W EBSO-M3-12ZI
- UNICORP Hex Standoff, M3 Thrd Sz, Aluminum 6.4 mm Hex W ESOA-3.5M3-8
- UNICORP Hex Standoff, M4 Thrd Sz, Brass Zinc Plated, 6.0 mm Hex W MMF1811-M03-F21-M4
- UNICORP Hex Standoff, #6-32 Thrd Sz, Steel Zinc Plated, 5/16" Hex W EBSO-8632-28ZI
- FASCOMP Hex Standoff, 1/4"-20 Thrd Sz, 7/8 in L, Stainless Steel Plain, 1/2" Hex W FC4679-2520-SS
- FASCOMP Hex Standoff, #4-40 Thrd Sz, 3/16 in Thrd L Stainless Steel Plain, 3/16" Hex W FC4500-440-SS
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 1/2 in L, 1/4 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK CRR040866GR
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 1/2 in L, 1/2 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK CRL040888GR
- NEWPORT FASTENERS Hex Standoff, #6-32 Thrd Sz, Aluminum Plain, 5/16" Hex W, 1000 PK 732229
- FASCOMP Hex Standoff, 1/4"-20 Thrd Sz, 5/8 in L, Steel Zinc Plated, 1/2" Hex W FC4675-2520-S-12
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 2 in L, 1/4 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK CRP043244GR
- Unicorp Hex Standoffs