Unicorp
Female Thrd Standoff, 3/16" Hex Standoff
- Zoro #: G8034267
- Mfr #: P317-M03-F21-256
Hover or click to zoom Tap to zoom
Key Features
- Standoff Shape: Hex
- Standoff Gender: Female
- Standoff Material: Brass
- Standoff Finish: Zinc Plated
- System of Measurement: Inch
- Hex Width: 3/16 in
- Body Length: 0.625"
- Thread Size: #6-30
$6.13
Must order in multiples of 10
Subtotal: $61.30
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Unicorp #P317-M03-F21-256 Specifications
- Zoro #: G8034267
- Mfr #: P317-M03-F21-256
- Standoff Shape: Hex
- Standoff Gender: Female
- Standoff Material: Brass
- Standoff Finish: Zinc Plated
- System of Measurement: Inch
- Hex Width: 3/16 in
- Body Length: 0.625"
- Thread Size: #6-30
- Type: Female
- Item: Female Thrd Standoff,
- Outside Dia.: 3/16"
- Country of Origin (subject to change): United States
Description
Female Thrd Standoff,
Reviews of Unicorp #P317-M03-F21-256
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- UNICORP Hex Threaded Standoff, 4.8MM, M3 Thdx18M EBSOA-M3-18
- UNICORP Male-Female Thrd Standoff, 1/4" Hex, 4-4 1439-M03-F21-440
- UNICORP Female Thrd Standoff, 3/16" Hex Standoff P297-M09-F16-256
- UNICORP Hex Threaded Standoff, 6.4MM, M3 Thdx16M EBSOS-3.5M3-16
- UNICORP Male-Female Thrd Standoff, 4.5MM Hex M-F MMF1309-M09-F16-M2.5
- UNICORP Hex Threaded Standoff, 1/4", 6-32 Thdx0. EBSOS-632-12
- UNICORP Hex Thrd Standoff, 1/4", 6-32 Thdx0.312 ESO-632-10ZI
- UNICORP Male-Female Thrd Standoff, 3/16" 4-40 Th 1310-M03-F21-440
- UNICORP Hex Thrd Standoff, 1/4", 4-40 Thdx0.125 ESO-6440-4ZI
- UNICORP Male-Male Thrd Standoff, 3/8" Hex M-M St MM1725-M06-F16-1032
- NEWPORT FASTENERS Hex Standoff - Female-Female #6-32 x 5/16 x 5/16 Stainless Steel , Plain Finish , 100PK 310506HF303
- Unicorp Hex Standoffs