Unicorp

Female Thrd Standoff, 3/16" Hex Standoff

Hover or click to zoom Tap to zoom
Help us improve our product images
Key Features
  • Standoff Shape: Hex
  • Standoff Gender: Female
  • Standoff Material: Nylon
  • System of Measurement: Inch
  • Hex Width: 3/16 in
  • Body Length: 0.625"
  • Thread Size: #4-40
  • Type: Female
See full product details
$5.83
Must order in multiples of 10

Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

Unicorp #P317-M19-F16-440 Specifications

  • Standoff Shape: Hex
  • Standoff Gender: Female
  • Standoff Material: Nylon
  • System of Measurement: Inch
  • Hex Width: 3/16 in
  • Body Length: 0.625"
  • Thread Size: #4-40
  • Type: Female
  • Item: Female Thrd Standoff,
  • Outside Dia.: 3/16"
  • Country of Origin (subject to change): United States

Description

Female Thrd Standoff,

Reviews of Unicorp #P317-M19-F16-440

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.