Unicorp
Female Thrd Standoff, 3/16" Hex Standoff
- Zoro #: G7992994
- Mfr #: P373-M09-F16-256
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Standoff Shape: Hex
- Standoff Gender: Female
- Standoff Material: Stainless Steel
- System of Measurement: Inch
- Hex Width: 3/16 in
- Body Length: 1.50"
- Thread Size: #2-56
- Item: Female Thrd Standoff,
$9.50
Must order in multiples of 10
Ships from United States
Subtotal: $95.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Unicorp #P373-M09-F16-256 Specifications
- Zoro #: G7992994
- Mfr #: P373-M09-F16-256
- Standoff Shape: Hex
- Standoff Gender: Female
- Standoff Material: Stainless Steel
- System of Measurement: Inch
- Hex Width: 3/16 in
- Body Length: 1.50"
- Thread Size: #2-56
- Item: Female Thrd Standoff,
- Type: Female
- Outside Dia.: 3/16"
- Country of Origin (subject to change): United States
Description
Female Thrd Standoff,
Reviews of Unicorp #P373-M09-F16-256
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- UNICORP Male-Male Thrd Standoff, 5/16" Hex M-M S MM1534-M06-F16-832
- UNICORP Hex Threaded Standoff, 5/16", 8-32 Thdx0 EBSOS-832-24
- UNICORP Hex Threaded Standoff, 5/16", 8-32 Thdx0 ESOS-832-30
- UNICORP Hex Thrd Standoff, 6.4MM Hole Standoff M ESOS-M3.5-6
- UNICORP Hex Threaded Standoff, 3/16", 4-40 Thdx0 EBSO-440-20ZI
- UNICORP Male-Female Thrd Standoff, 1/4", 10-32 T 1459-M06-F16-1032
- UNICORP Hex Thrd Standoff, 1/4", 4-40 Thdx0.125 ESO-6440-4ZI
- UNICORP Male-Female Thrd Standoff, 3/16" 4-40 Th 1310-M03-F21-440
- UNICORP Hex Thrd Standoff, 1/4", 6-32 Thdx0.312 ESO-632-10ZI
- NEWPORT FASTENERS 3/16" OD Hex Standoffs /4-40x7/16"/Aluminum/Outer Dia.: 3/16"/Thread Size: 4-40/Length: 7/16", 1000PK 560685
- LYN-TRON HX M/F Standoff - 13mm OD x M8.0 x 1.25 Thread x 35mm Body Length AA5183-35.0-00
- Unicorp Hex Standoffs