Unicorp
Hex Standoff, #4-40 Thrd Sz, 2-1/4 in L, Nylon 3/16" Hex W
Mfr # P421-M19-F16-440
Zoro # G7991576
Sold in multiples of 10 for $55.50
$55.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Female
- Thread Size #4-40
- Overall Length 2-1/4 in
- Standoff Material Nylon
- Body Length 2-1/4 in
Explore More Products
- UNICORP Hex Standoff, M3 Thrd Sz, Steel Zinc Plated, 4.8 mm Hex W EBSO-M3-12ZI
- UNICORP Hex Standoff, #4-40 Thrd Sz, 3 in L, Brass Zinc Plated, 3/16" Hex W P469-M03-F21-440
- UNICORP Hex Standoff, M2.5 Thrd Sz, 17.0 mm L, Stainless Steel 4.5 mm Hex W MP433-M09-F16-M2.5
- UNICORP Hex Standoff, M3 Thrd Sz, Aluminum 4.5 mm Hex W MMF1311-M06-F16-M3
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, Stainless Steel Plain, 3/8" Hex W, 100 PK 372208HM303
- ZORO SELECT Hex Standoff, M3-0.5 Thrd Sz, 20.0 mm L, 7 mm Thrd L Steel Zinc Plated, 5.5 mm Hex W, 100 PK M11396.030.0020
- KANEBRIDGE Hex Standoff, #6-32 Thrd Sz, Stainless Steel Plain, 1/4" Hex W 140806HM303
- FASCOMP Hex Standoff, 1/4"-20 Thrd Sz, 1 in L, Aluminum Plain, 1/2" Hex W FC2313-2520-A
- FASCOMP Hex Standoff, #6-32; #8-32 Thrd Sz, 1/4 in; 3/8 in Thrd L Aluminum Plain, 1/4" Hex W FC4729-A
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 1-1/8 in L, Stainless Steel Plain, 1/4" Hex W 141806HF303
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 1/2 in L, 1/2 in Thrd L Aluminum Plain, 3/16" Hex W, 10 PK CRR030844GR
- Unicorp Hex Standoffs