Unicorp
Hex Standoff, #4-40 Thrd Sz, 2-1/2 in L, Stainless Steel 3/16" Hex W
Mfr # P437-M09-F16-440
Zoro # G7992398
Sold in multiples of 10 for $102.90
$102.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Female
- Thread Size #4-40
- Overall Length 2-1/2 in
- Standoff Material Stainless Steel
- Body Length 2-1/2 in
Explore More Products
- UNICORP Hex Standoff, M3 Thrd Sz, Steel Zinc Plated, 4.8 mm Hex W EBSO-M3-12ZI
- UNICORP Hex Standoff, #2-56 Thrd Sz, 5/8 in L, Aluminum 3/16" Hex W P317-M06-F16-256
- UNICORP Hex Standoff, M2.5 Thrd Sz, Stainless Steel 4.5 mm Hex W MMF1335-M09-F16-M2.5
- UNICORP Hex Standoff, #4-40 Thrd Sz, Aluminum 3/16" Hex W ESOA-440-10
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 2 in L, 2 in Thrd L Aluminum Plain, 3/8" Hex W, 10 PK CRR063203GR
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 1/2 in L, Nylon Plain, 1/4" Hex W, 10 PK 14HTSP003
- USA INDUSTRIALS Hex Standoff, 1/4"-20 Thrd Sz, 3/16 in L, 1/2 in Thrd L Brass Zinc Plated, 1/2" Hex W ZSNDF-174
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 2 in L, 1/2 in Thrd L Aluminum Plain, 5/16" Hex W, 10 PK CRP053203GR
- FASCOMP Hex Standoff, 1/4"-20 Thrd Sz, 3/4 in L, Steel Zinc Plated, 1/2" Hex W FC4677-2520-S-12
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 1/2 in L, 1/2 in Thrd L Aluminum Plain, 3/16" Hex W, 10 PK CRL030844GR
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, Stainless Steel Plain, 3/16" Hex W, 500 PK 100404HM303
- Unicorp Hex Standoffs