Unicorp
Hex Standoff, M3 Thrd Sz, 9.0 mm L, Nylon 4.5 mm Hex W
Mfr # MP417-M19-F16-M3
Zoro # G7995042
Sold in multiples of 10 for $58.50
$58.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Female
- Thread Size M3
- Overall Length 9.0 mm
- Standoff Material Nylon
- Body Length 9.0 mm
Explore More Products
- UNICORP Hex Standoff, M3 Thrd Sz, Steel Zinc Plated, 4.8 mm Hex W EBSO-M3-12ZI
- UNICORP Hex Standoff, M2.5 Thrd Sz, Brass Zinc Plated, 4.5 mm Hex W MMF1311-M03-F21-M2.5
- UNICORP Hex Standoff, #6-32 Thrd Sz, Steel Zinc Plated, 1/4" Hex W EBSO-632-18ZI
- UNICORP Hex Standoff, #10-32 Thrd Sz, Stainless Steel Passivated, 1/4" Hex W MM1458-M09-F09-1032
- FASCOMP Hex Standoff, #4-40 Thrd Sz, 3/16 in Thrd L Stainless Steel Plain, 5/32" Hex W FC4458-440-SS
- FASCOMP Hex Standoff, 1/4"-20 Thrd Sz, 3 in L, Aluminum Plain, 1/2" Hex W FC2337-2520-A
- FASCOMP Hex Standoff, #6-32 Thrd Sz, 1/2 in L, Stainless Steel Plain, 1/4" Hex W FC2104-632-SS
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 1/2 in L, 1/4 in Thrd L Nylon Plain, 1/4" Hex W, 10 PK 36632MF050
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 3/4 in L, 3/4 in Thrd L 18-8 Stainless Steel Plain, 3/16" Hex W, 10 PK HST210-440-SS
- ZORO SELECT Hex Standoff, M5-0.8 Thrd Sz, 25.0.0 mm L, 9 mm Thrd L Steel Zinc Plated, 8.0 mm Hex W, 100 PK M11396.050.0025
- FASCOMP Hex Standoff, #8-32 Thrd Sz, 3/8 in Thrd L Steel Zinc Plated, 1/4" Hex W FC4530-832-S-12
- Unicorp Hex Standoffs