Unicorp
Hex Standoff, M2.5 Thrd Sz, 13.0 mm L, Nylon 4.5 mm Hex W
Mfr # MP425-M19-F16-M2.5
Zoro # G7993667
Sold in multiples of 10 for $55.50
$55.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Female
- Thread Size M2.5
- Overall Length 13.0 mm
- Standoff Material Nylon
- Body Length 13.0 mm
Explore More Products
- UNICORP Hex Standoff, M3 Thrd Sz, Steel Zinc Plated, 4.8 mm Hex W EBSO-M3-12ZI
- UNICORP Hex Standoff, #6-32 Thrd Sz, Aluminum 3/16" Hex W MM1341-M06-F16-632
- UNICORP Hex Standoff, #4-40 Thrd Sz, Brass Zinc Plated, 3/16" Hex W 1309-M03-F21-440
- UNICORP Hex Standoff, M4-18 Thrd Sz, Stainless Steel Passivated, 7.9 mm Hex W EBSOS-M4-18
- NEWPORT FASTENERS Hex Standoff, #6-32 Thrd Sz, Nylon Natural, 1/4" Hex W, 1000 PK 707069
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 1 in L, 1/4 in Thrd L 18-8 Stainless Steel Plain, 3/16" Hex W, 10 PK HMF113-632-SS
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 1/4 in L, 3/16 in Thrd L Nylon Plain, 1/4" Hex W, 10 PK 36440MF025
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 1-1/2 in L, 7/16 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK CRP042488GR
- FASCOMP Hex Standoff, #8-32 Thrd Sz, 3/8 in Thrd L Stainless Steel Plain, 5/16" Hex W FC4582-832-SS
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 5/8 in Thrd L Nylon Natural, 1/4" Hex W, 1000 PK 141006HMN
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 3/4 in L, Stainless Steel Plain, 3/8" Hex W 371208HF303
- Unicorp Hex Standoffs