Unicorp
Hex Standoff, M2.5 Thrd Sz, 19.0 mm L, Brass Zinc Plated, 4.5 mm Hex W
Mfr # MP437-M03-F21-M2.5
Zoro # G8001272
Sold in multiples of 10 for $55.50
$55.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Female
- Thread Size M2.5
- Overall Length 19.0 mm
- Standoff Material Brass
- Standoff Finish Zinc Plated
Explore More Products
- UNICORP Hex Standoff, M3 Thrd Sz, Steel Zinc Plated, 4.8 mm Hex W EBSO-M3-12ZI
- UNICORP Hex Standoff, #8-32 Thrd Sz, Steel Zinc Plated, 5/16" Hex W EBSO-832-10ZI
- UNICORP Hex Standoff, M3 Thrd Sz, Steel Zinc Plated, 4.8 mm Hex W EBSO-M3-10ZI
- UNICORP Hex Standoff, M5 Thrd Sz, Stainless Steel Passivated, 10.0 mm Hex W MMX1745-M09-F09-M5
- NEWPORT FASTENERS Hex Standoff, #6-32 Thrd Sz, Brass Nickel, 1/4" Hex W, 500 PK 935762
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, Aluminum 5/16" Hex W, 1000 PK 311111HFA
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 1-1/4 in L, 1-1/4 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK CRR042066GR
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 13/16 Thrd L 18-8 Stainless Steel Plain, 1/4" Hex W, 500 PK 141306HM303
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 1/2 in L, 1/4 in Thrd L Nylon Plain, 1/4" Hex W, 10 PK 36632MF050
- FASCOMP Hex Standoff, #2-56 Thrd Sz, 5/32 in Thrd L Aluminum Plain, 5/32" Hex W FC4463-256-A
- FASCOMP Hex Standoff, 1/4"-20 Thrd Sz, 5/8 in L, Steel Zinc Plated, 1/2" Hex W FC4675-2520-S-12
- Unicorp Hex Standoffs