Unicorp
Hex Standoff, M2.5 Thrd Sz, 19.0 mm L, Aluminum 4.5 mm Hex W
Mfr # MP437-M06-F16-M2.5
Zoro # G8002365
Sold in multiples of 10 for $55.50
$55.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Female
- Thread Size M2.5
- Overall Length 19.0 mm
- Standoff Material Aluminum
- Body Length 19.0 mm
Explore More Products
- UNICORP Hex Standoff, M3 Thrd Sz, Steel Zinc Plated, 4.8 mm Hex W EBSO-M3-12ZI
- UNICORP Hex Standoff, #6-32 Thrd Sz, Steel Zinc Plated, 1/4" Hex W ESO-632-32ZI
- UNICORP Hex Standoff, #4-40 Thrd Sz, Aluminum 1/4" Hex W 1443-M06-F16-440
- UNICORP Hex Standoff, M3 Thrd Sz, Aluminum 4.8 mm Hex W EBSOA-M3-16
- FASCOMP Hex Standoff, #4-40 Thrd Sz, 5/16 in L, Stainless Steel Plain, 3/16" Hex W FC2054-440-SS
- FASCOMP Hex Standoff, M3-0.5 Thrd Sz, 20 mm L, Aluminum Plain, 4.5 mm Hex W FM2115-3005-A
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 1 in L, 1 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK CRR041666GR
- USA INDUSTRIALS Hex Standoff, 1/4"-20 Thrd Sz, 1/8 in L, 1/2 in Thrd L Brass Zinc Plated, 1/2" Hex W ZSNDF-173
- USA INDUSTRIALS Hex Standoff, M5 Thrd Sz, 5/8 in L, 9.5 mm Thrd L 18-8 Stainless Steel Plain, 8.0 mm Hex W ZSNDF-58
- NEWPORT FASTENERS Hex Standoff, #10-32 Thrd Sz, Aluminum Plain, 3/8" Hex W, 1000 PK 370411HMA
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 1/2 in L, 1/2 in Thrd L Steel Zinc Plated, 1/4" Hex W, 10 PK CRM040888GR
- Unicorp Hex Standoffs