Unicorp
Female Thrd Standoff, 6MM Hex Standoff M
- Zoro #: G8020206
- Mfr #: MP1031-M09-F16-M3
Hover or click to zoom Tap to zoom
Key Features
- Standoff Shape: Hex
- Standoff Gender: Female
- Standoff Material: Stainless Steel
- System of Measurement: Metric
- Hex Width: 6 mm
- Body Length: 16mm
- Thread Size: M3
- Type: Female
$5.83
Must order in multiples of 10
Subtotal: $58.30
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Unicorp #MP1031-M09-F16-M3 Specifications
- Zoro #: G8020206
- Mfr #: MP1031-M09-F16-M3
- Standoff Shape: Hex
- Standoff Gender: Female
- Standoff Material: Stainless Steel
- System of Measurement: Metric
- Hex Width: 6 mm
- Body Length: 16mm
- Thread Size: M3
- Type: Female
- Item: Female Thrd Standoff,
- Outside Dia.: 6mm
- Country of Origin (subject to change): United States
Description
Female Thrd Standoff,
Reviews of Unicorp #MP1031-M09-F16-M3
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- UNICORP Male-Female Thrd Standoff, 4.5MM Hex, M2 MMF1339-M06-F16-M2.5
- UNICORP Hex Threaded Standoff, 6.4MM, M3.5 Thdx1 ESOA-M3.5-18
- UNICORP Male-Female Thrd Standoff, 6MM Hex M-F S MMF1817-M09-F16-M4
- UNICORP Hex Threaded Standoff, 1/4", 4-40 Thdx0. EBSOA-6440-22
- UNICORP Male-Female Thrd Standoff, 4.5MM Hex, M2 MMF1321-M06-F16-M2.5
- UNICORP Female Thrd Standoff, 3/16" Hex Standoff P297-M12-F21-256
- UNICORP Hex Thrd Standoff, 1/4", 6-32 Thdx0.312 ESO-632-10ZI
- UNICORP Male-Female Thrd Standoff, 3/16" 4-40 Th 1310-M03-F21-440
- UNICORP Hex Thrd Standoff, 1/4", 4-40 Thdx0.125 ESO-6440-4ZI
- UNICORP Hex Threaded Standoff, 5/16", 8-32 Thdx0 ESO-832-6ZI
- UNICORP Female Thrd Standoff, 4.5MM Hex Standoff MP441-M03-F21-M3
- Unicorp Hex Standoffs