Unicorp
Hex Standoff, M3 Thrd Sz, 19.0 mm L, Brass Zinc Plated, 6.0 mm Hex W
Mfr # MP1037-M03-F21-M3
Zoro # G8021676
Sold in multiples of 10 for $58.50
$58.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Female
- Thread Size M3
- Overall Length 19.0 mm
- Standoff Material Brass
- Standoff Finish Zinc Plated
Explore More Products
- UNICORP Hex Standoff, M3 Thrd Sz, Steel Zinc Plated, 4.8 mm Hex W EBSO-M3-12ZI
- UNICORP Hex Standoff, M3 Thrd Sz, 5.0 mm L, Nylon 4.5 mm Hex W MP409-M19-F16-M3
- UNICORP Hex Standoff, #6-32 Thrd Sz, Steel Zinc Plated, 1/4" Hex W ESO-632-32ZI
- UNICORP Hex Standoff, M2.5 Thrd Sz, Aluminum 4.5 mm Hex W MMF1339-M06-F16-M2.5
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 3/4 in L, 3/4 in Thrd L 18-8 Stainless Steel Plain, 3/16" Hex W, 10 PK HST210-440-SS
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 3/4 in L, 1/2 in Thrd L Aluminum Plain, 5/16" Hex W, 10 PK CRR051203GR
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, Aluminum 5/16" Hex W, 1000 PK 311411HFA
- FASCOMP Hex Standoff, #8-32 Thrd Sz, 3/8 in Thrd L Stainless Steel Plain, 1/4" Hex W FC4558-832-SS
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 1 in L, 1 in Thrd L Nylon Plain, 1/4" Hex W, 10 PK 14HTSP015
- NEWPORT FASTENERS Hex Standoff, #8-32 Thrd Sz, 3/4 in L, Stainless Steel Plain, 3/8" Hex W 371208HF303
- ZORO SELECT Hex Standoff, 1/4"-20 Thrd Sz, 2 in L, 2 in Thrd L Aluminum Plain, 1/2" Hex W, 10 PK CRR083204GR
- Unicorp Hex Standoffs