Unicorp
Hex Standoff, #2-56 Thrd Sz, 3/16 in L, Nylon 3/16" Hex W
- Mfr # P289-M19-F16-256
- Zoro # G8032596
$5.55
/eaSold in multiples of 10 for $55.50
Subtotal: $55.50
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Standoff Gender Female
- Thread Size #2-56
- Overall Length 3/16 in
- Standoff Material Nylon
- Body Length 3/16 in
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- UNICORP Hex Standoff, M5 Thrd Sz, Steel Zinc Plated, 10.0 mm Hex W MMX1745-M12-F21-M5
- UNICORP Hex Standoff, #8-32 Thrd Sz, Steel Zinc Plated, 5/16" Hex W MM1510-M12-F21-832
- UNICORP Hex Standoff, M4 Thrd Sz, Aluminum 5.0 mm Hex W MMX1402-M06-F16-M4
- UNICORP Hex Standoff, M3.5-6 Thrd Sz, Stainless Steel Passivated, 6.4 mm Hex W EBSOS-M3.5-6
- UNICORP Hex Standoff, M5-12 Thrd Sz, Aluminum 7.9 mm Hex W ESOA-M5-12
- UNICORP Hex Standoff, #10-32 Thrd Sz, Aluminum 5/16" Hex W EBSOA-1032-18
- UNICORP Hex Standoff, M2.5 Thrd Sz, 17.0 mm L, Stainless Steel 4.5 mm Hex W MP433-M09-F16-M2.5
- UNICORP Hex Standoff, #8-32 Thrd Sz, 1-1/4 in L, Steel Zinc Plated, 1/4" Hex W P577-M12-F21-832
- UNICORP Hex Standoff, #4-40 Thrd Sz, Stainless Steel Passivated, 1/4" Hex W EBSOS-6440-18
- UNICORP Hex Standoff, #6-32 Thrd Sz, Aluminum 1/4" Hex W EBSOA-632-18
- NEWPORT FASTENERS Hex Standoff, #4-40 Thrd Sz, Nylon Natural, 1/4" Hex W, 1000 PK 143204HMN
- Unicorp Hex Standoffs