Unicorp
Hex Standoff, #4-40 Thrd Sz, Aluminum 1/4" Hex W
- Zoro #: G8006678
- Mfr #: 1447-M06-F16-440
Hover or click to zoom Tap to zoom
Key Features
- Standoff Gender: Male
- Thread Size: #4-40
- Standoff Material: Aluminum
- Body Length: 7/8 in
- Outside Diameter: 1/4 in
- Hex Width: 1/4"
- Package Quantity: 1
- System of Measurement: Inch
$5.55
Must order in multiples of 10
Subtotal: $55.50
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- UNICORP Hex Standoff, 1" Thrd Sz, 1 in L, Stainless Steel 1/4" Hex W P561-M09-F16-440
- UNICORP Hex Standoff, M4 Thrd Sz, Steel Zinc Plated, 10.0 mm Hex W MMX1702-M12-F21-M4
- UNICORP Hex Standoff, M3 Thrd Sz, Steel Zinc Plated, 6.4 mm Hex W ESO-3.5M3-16ZI
- UNICORP Hex Standoff, #2-56 Thrd Sz, Stainless Steel Passivated, 3/16" Hex W 1307-M09-F09-256
- UNICORP Hex Standoff, #6-32 Thrd Sz, 1-1/4 in L, Stainless Steel 1/4" Hex W P577-M09-F16-632
- UNICORP Hex Standoff, M4 Thrd Sz, Stainless Steel 6.0 mm Hex W MMF1803-M09-F16-M4
- UNICORP Hex Standoff, #8-32 Thrd Sz, Aluminum 1/4" Hex W 1483-M06-F16-832
- UNICORP Hex Standoff, M4 Thrd Sz, Stainless Steel 10.0 mm Hex W MMX1707-M09-F09-M4
- UNICORP Hex Standoff, #10-32 Thrd Sz, Aluminum 3/8" Hex W MM1758-M06-F16-1032
- FASCOMP Hex Standoff, M3-0.5 Thrd Sz, 8 mm L, Aluminum Plain, 4.5 mm Hex W FM1255-3005-A
- UNICORP Hex Standoff, #6-32 Thrd Sz, 3/8 in L, Steel Zinc Plated, 1/4" Hex W P521-M12-F21-632
- Unicorp Hex Standoffs